RS12B-1 RIV 100FT
Description
RS12B RIV 100FT ROLLER CHAIN ; 100FT/REEL
Part # RS12BR100
BDI # 904771
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Offset Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602610
Chain Series:
Standard
Internal Special Features:
No
RSC40 LAMBDA O/L
Description
RSC40 LAMBDA O/L OFFSET LINK ; 40 ANSI 0.5" CHAIN PITCH 1 STRAND
Part # 40LOL
BDI # 21463185
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602850
H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
RF06B-2-CL
Description
RF06B-2CL CHAIN LINK ; 06B-2 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06B-2CL
BDI # 1405795
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602539
Chain Series:
Standard
Internal Special Features:
No