Page 1 of 29

Next

Compare
25B10SS X 1/4 MPB

COMPARE

25B10SS X 1/4 MPB

Description
25B10SS X 1/4 MPB ROLLER CHAIN SPROCKET

TSUBAKI

Part # 25B10SS

BDI # 22378696

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.809
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.919
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 20.549
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B10SS X 5/8 RSB

COMPARE

50B10SS X 5/8 RSB

Description
50B10SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE

TSUBAKI

Part # 50B10SS

BDI # 22383536

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.023
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 2.299
Other Features: 5/8 Inch Plain Bore
Pitch Diameter - Millimeter: 51.384
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200C10H X 2 RSB

COMPARE

D200C10H X 2 RSB

Description
D200C10H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200C10

BDI # 22381661

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 8.09
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.195
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 205.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80H10

COMPARE

H80H10

Description
H80H10 SPLIT TAPER SPROCKET

TSUBAKI

Part # 80H10

BDI # 918801

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.236
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.678
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 82.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H80A10

COMPARE

H80A10

Description
H80A10 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 10T A-PLATE W/HT

TSUBAKI

Part # 80A10

BDI # 913813

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.236

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.678
Pitch Diameter - Millimeter: 82.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY