41B40F X 3/4
Description
H41B40F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 41B40FL
BDI # 914931
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
41B40F X 1-3/8
Description
H41B40F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 41B40F-1F
BDI # 914928
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
50B40FH X 1-1/8
Description
50B40FH X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8" P 40T 1-1/8" BORE W/HARDENED TEETH
Part # 50B40F-1B
BDI # 17159555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Global Part Number GPN:
572929
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
H60B40F X 1-7/16
Description
H60B40F X 1-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1-7/16" BORE W/HARDENED TEETH
Part # 60B40F-1G
BDI # 24341943
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60Q40H
Description
60Q40H ROLLER CHAIN SPROCKET ; 3/4" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 60Q40
BDI # 17159839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
573338
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed