60B46F X 1-3/4
Description
H60B46F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B46F-1L
BDI # 915602
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore
50B46F X 3/4
Description
H50B46F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50B46FL
BDI # 915196
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.512
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
60B46F X 1-5/8
Description
H60B46F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B46F-1J
BDI # 915601
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore