Page 1 of 3

Next

Compare
200A60H

COMPARE

200A60H

Description
200A60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200A60

BDI # 17158831

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160C80

COMPARE

H160C80

Description
H160C80 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 160C80

BDI # 24345636

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160A80H

COMPARE

160A80H

Description
160A80H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160A80

BDI # 17158748

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A54H

COMPARE

240A54H

Description
240A54H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A54

BDI # 17159149

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200C60

COMPARE

D200C60

Description
D200C60 SPROCKET ; SB 2"

TSUBAKI

Part # D200C60

BDI # 913568

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY