60B70F X 1-5/8
Description
H60B70F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B70F-1J
BDI # 915792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
2082B26H
Description
2082B26H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B26
BDI # 17159028
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
16.593
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.67
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572553
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
60B96F X 2-7/16
Description
H60B96F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B96F-2G
BDI # 915849
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
80B60FH X 1-7/16
Description
80B60FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 1-7/16" BORE W/HARDENED TEETH
Part # 80B60F-1G
BDI # 17159910
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Global Part Number GPN:
573027
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore