Page 1 of 23

Next

Compare
200A45H

COMPARE

200A45H

Description
200A45H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200A45

BDI # 17158829

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200A40H

COMPARE

200A40H

Description
200A40H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200A40

BDI # 17158828

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B60H X 1-1/2 MPB

COMPARE

D140B60H X 1-1/2 MPB

Description
D140B60H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" P 60T DBL STRAND C HUB 1-1/2" MPB

TSUBAKI

Part # D140B60

BDI # 22452855

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 33.437
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.442
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 849.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C60H

COMPARE

140C60H

Description
140C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140C60

BDI # 912935

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.437

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 34.442
Pitch Diameter - Millimeter: 849.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B45H X 2 RSB

COMPARE

D200B45H X 2 RSB

Description
D200B45H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200B45

BDI # 22381657

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 35.84
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 37.252
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY