03B-17A

COMPARE

03B-17A

Description
03B-17A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001073

BDI # 18117612

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.071

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.157
Pitch Diameter - Millimeter: 27.216
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY