03B-25A
Description
03B-25A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001081
BDI # 18117620
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.57
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.654
Pitch Diameter - Millimeter:
39.89
Mounting Method:
Rough Bore