03B-120A
Description
03B-120A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001067
BDI # 18117605
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.606
Pitch Diameter - Millimeter:
191.01
Mounting Method:
Rough Bore
03B-12A
Description
03B-12A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001068
BDI # 18117607
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.846
Pitch Diameter - Millimeter:
19.32
Mounting Method:
Rough Bore
03B-15A
Description
03B-15A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001071
BDI # 18117610
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.946
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.031
Pitch Diameter - Millimeter:
24.04
Mounting Method:
Rough Bore
03B-18A
Description
03B-18A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001074
BDI # 18117613
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.217
Pitch Diameter - Millimeter:
28.79
Mounting Method:
Rough Bore
03B-21A
Description
03B-21A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001077
BDI # 18117616
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.406
Pitch Diameter - Millimeter:
33.54
Mounting Method:
Rough Bore