04B-19B
Description
04B-19B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001116
BDI # 18117637
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.435
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.528
Pitch Diameter - Millimeter:
36.44
Mounting Method:
Rough Bore