05B-12B
Description
05B-12B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001156
BDI # 18117676
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
05B-12A
Description
05B-12A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001155
BDI # 18117675
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
PHS 05B-1BH12
Description
PHS 05B-1BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH12
BDI # 1284484
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore