05B-120A
Description
05B-120A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001153
BDI # 18117673
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Pitch Diameter - Millimeter:
305.61
Mounting Method:
Rough Bore
PHS 05B-1A120
Description
PHS 05B-1A120 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A120
BDI # 1284477
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Pitch Diameter - Millimeter:
305.61
Mounting Method:
Rough Bore