05B-60A
Description
05B-60A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001340
BDI # 18117860
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.15
Pitch Diameter - Millimeter:
152.85
Mounting Method:
Rough Bore
PHS 05B-1A60
Description
PHS 05B-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A60
BDI # 1284464
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.15
Pitch Diameter - Millimeter:
152.85
Mounting Method:
Rough Bore
PHS 05B-1B60
Description
PHS 05B-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B60
BDI # 1284530
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
6.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.15
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
152.85
Mounting Method:
Rough Bore