05B-75A
Description
05B-75A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001348
BDI # 18117868
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.521
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.681
Pitch Diameter - Millimeter:
191.04
Mounting Method:
Rough Bore