05B-2-20A
Description
05B-2-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001200
BDI # 18117716
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
05B-2-35A
Description
05B-2-35A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001232
BDI # 18117746
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.642
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
05B-2-35B
Description
05B-2-35B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001233
BDI # 18117747
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.642
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
05B-2-33B
Description
05B-2-33B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001229
BDI # 18117743
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.445
Pitch Diameter - Millimeter:
84.16
Mounting Method:
Rough Bore
05B-2-24A
Description
05B-2-24A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001208
BDI # 18117724
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore