05B-2-16A
Description
05B-2-16A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001190
BDI # 18117708
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Rough Bore
05B-2-16B
Description
05B-2-16B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001191
BDI # 18117709
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Finished Bore