05B-2-17A
Description
05B-2-17A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001192
BDI # 18117710
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.843
Pitch Diameter - Millimeter:
43.53
Mounting Method:
Rough Bore
05B-2-17B
Description
05B-2-17B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001193
BDI # 18117711
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.843
Pitch Diameter - Millimeter:
43.53
Mounting Method:
Rough Bore