05B-2-31A
Description
05B-2-31A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001224
BDI # 18117738
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.244
Pitch Diameter - Millimeter:
79.08
Mounting Method:
Rough Bore
05B-2-31B
Description
05B-2-31B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001225
BDI # 18117739
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.244
Pitch Diameter - Millimeter:
79.08
Mounting Method:
Rough Bore