05B-2-36B
Description
05B-2-36B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001235
BDI # 18117749
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Pitch Diameter - Millimeter:
91.79
Mounting Method:
Rough Bore
05B-2-36A
Description
05B-2-36A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001234
BDI # 18117748
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Pitch Diameter - Millimeter:
91.79
Mounting Method:
Rough Bore