05B-2-52A
Description
05B-2-52A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001259
BDI # 18117769
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.216
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.346
Pitch Diameter - Millimeter:
132.49
Mounting Method:
Rough Bore