05B-2-55A
Description
05B-2-55A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001262
BDI # 18117772
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.517
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.65
Pitch Diameter - Millimeter:
140.13
Mounting Method:
Rough Bore