05B-2-68A
Description
05B-2-68A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001274
BDI # 18117782
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.82
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.98
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Rough Bore