05B-2-9A
Description
05B-2-9A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001293
BDI # 18117794
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.047
Pitch Diameter - Millimeter:
23.39
Mounting Method:
Rough Bore
05B-2-9B
Description
05B-2-9B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001295
BDI # 18117795
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.047
Pitch Diameter - Millimeter:
23.39
Mounting Method:
Rough Bore