06BTB26H
Description
06BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB26H
BDI # 613243
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570325
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
06BTB25H
Description
06BTB25H ROLLER CHAIN SPROCKET ; BUSHED 06B-1 CHAIN 25T B-HUB ONE SIDE
Part # 06BTB25H
BDI # 613242
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569820
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
06BTB20H
Description
06BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB20H
BDI # 613237
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570826
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
06BTB21H
Description
06BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB21H
BDI # 613238
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571006
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
06BTB70
Description
06BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB70
BDI # 613256
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570349
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed