Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type
Global Part Number GPN:
569041
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type
Global Part Number GPN:
569086
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
06BTB45
Description
06BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB45
BDI # 613251
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569883
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore