Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Simplex Type
Global Part Number GPN:
569138
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Simplex Type
Global Part Number GPN:
569827
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
06BTB54
Description
06BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB54
BDI # 613253
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571116
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Bushed
06B-54A
Description
06B-54A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001749
BDI # 18118264
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.663
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore