Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Simplex Type
Global Part Number GPN:
571127
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Simplex Type
Global Part Number GPN:
570850
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
06BTB76
Description
06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB76
BDI # 613257
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571108
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
06B-76A
Description
06B-76A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001765
BDI # 18118280
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
06B-76TL-1210
Description
06B-76TL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001767
BDI # 18118282
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed