Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Simplex Type
Global Part Number GPN:
570914
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
10.029
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
Simplex Type
Global Part Number GPN:
569274
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
06BTB95
Description
06BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB95
BDI # 613258
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569753
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
06BTB70
Description
06BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB70
BDI # 613256
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570349
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Simplex Type
Global Part Number GPN:
570243
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore