06B-2-125A
Description
06B-2-125A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001426
BDI # 18117939
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.098
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.631
Pitch Diameter - Millimeter:
383.5
Mounting Method:
Rough Bore