Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
Duplex Type
Global Part Number GPN:
569997
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
06B-2-29A
Description
06B-2-29A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001480
BDI # 18117986
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
06B-2-29B
Description
06B-2-29B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001481
BDI # 18117987
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 06B-2BH29
Description
PHS 06B-2BH29 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH29
BDI # 1284806
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 06B-2B29
Description
PHS 06B-2B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B29
BDI # 1284805
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore