D06BTB54

COMPARE

D06BTB54

Description
D06BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D06BTB54

BDI # 607127

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Pitch Diameter - Inch: 6.45
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.663
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN: 569260
Pitch Diameter - Millimeter: 163.82
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
06B-2-54A

COMPARE

06B-2-54A

Description
06B-2-54A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001539

BDI # 18118027

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.45

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.663
Pitch Diameter - Millimeter: 163.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2BH54

COMPARE

PHS 06B-2BH54

Description
PHS 06B-2BH54 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-2BH54

BDI # 1288871

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.45

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.663
Pitch Diameter - Millimeter: 163.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2B54

COMPARE

PHS 06B-2B54

Description
PHS 06B-2B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-2B54

BDI # 1284826

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 6.45
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.663
Other Features: 16MM Plain Bore
Pitch Diameter - Millimeter: 163.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2TB54

COMPARE

PHS 06B-2TB54

Description
PHS 06B-2TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-2TB54

BDI # 1284863

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 6.45
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.663
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 163.82
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY