D06BTB57
Description
D06BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB57
BDI # 607128
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570812
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Duplex Type
Global Part Number GPN:
569247
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
06B-2-57TL-1610
Description
06B-2-57TL-1610 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001543
BDI # 18118031
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
06B-2-57A
Description
06B-2-57A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001542
BDI # 18118030
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
PHS 06B-2BH57
Description
PHS 06B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH57
BDI # 1284828
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore