06B-2-66A

COMPARE

06B-2-66A

Description
06B-2-66A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001557

BDI # 18118038

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.881

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.055
Pitch Diameter - Millimeter: 200.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY