Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
8.597
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Duplex Type
Global Part Number GPN:
569117
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Duplex Type
Global Part Number GPN:
569524
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
8.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.336
Other Features:
Duplex Type
Global Part Number GPN:
571101
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore
D06B20H X 12MM RSB
Description
D06B20H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B20
BDI # 22378026
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
D06B26H X 12MM RSB
Description
D06B26H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B26
BDI # 22378038
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore