E06B12

COMPARE

E06B12

Description
E06B12 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E06B12

BDI # 608063

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Pitch Diameter - Inch: 1.449
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 1.625
Other Features: Triplex Type
Global Part Number GPN: 571024
Pitch Diameter - Millimeter: 36.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-3-12B

COMPARE

06B-3-12B

Description
06B-3-12B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001604

BDI # 18118116

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.449

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.625
Pitch Diameter - Millimeter: 36.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-3-12A

COMPARE

06B-3-12A

Description
06B-3-12A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001603

BDI # 18118115

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.449

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.625
Pitch Diameter - Millimeter: 36.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-3BH12

COMPARE

PHS 06B-3BH12

Description
PHS 06B-3BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-3BH12

BDI # 1284871

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.449
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.625
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 36.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY