06B-3-49A
Description
06B-3-49A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001683
BDI # 18118189
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.853
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.012
Pitch Diameter - Millimeter:
148.66
Mounting Method:
Rough Bore