06B-3-54A
Description
06B-3-54A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001690
BDI # 18118194
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore