081B-20B

COMPARE

081B-20B

Description
081B-20B ROLLER CHAIN SPROCKET ; 1/2" P 20T 10MM MIN PLAIN BORE

PT INTERNATIONAL

Part # 2101001804

BDI # 18118319

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-20A

COMPARE

081B-20A

Description
081B-20A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001803

BDI # 18118318

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY