083B-65A
Description
083B-65A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001971
BDI # 18118475
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.618
Pitch Diameter - Millimeter:
262.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.618
Pitch Diameter - Millimeter:
262.86
Mounting Method:
Rough Bore