Page 1 of 22

Next

Compare
083B-31A

COMPARE

083B-31A

Description
083B-31A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001930

BDI # 18118434

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.943

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.189
Pitch Diameter - Millimeter: 125.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-33B

COMPARE

083B-33B

Description
083B-33B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001935

BDI # 18118439

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.26

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.508
Pitch Diameter - Millimeter: 133.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-35B

COMPARE

083B-35B

Description
083B-35B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001939

BDI # 18118443

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.811
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-37B

COMPARE

083B-37B

Description
083B-37B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001943

BDI # 18118447

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.146
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-38A

COMPARE

083B-38A

Description
083B-38A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001944

BDI # 18118448

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.055

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.303
Pitch Diameter - Millimeter: 153.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY