085B-11A

COMPARE

085B-11A

Description
085B-11A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001990

BDI # 18118494

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.774

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.024
Pitch Diameter - Millimeter: 45.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-11B

COMPARE

085B-11B

Description
085B-11B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001991

BDI # 18118495

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.774

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.024
Pitch Diameter - Millimeter: 45.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY