085B-125A

COMPARE

085B-125A

Description
085B-125A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001993

BDI # 18118497

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 20.165
Pitch Diameter - Millimeter: 505.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY