085B-16B

COMPARE

085B-16B

Description
085B-16B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002003

BDI # 18118507

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.811
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-16A

COMPARE

085B-16A

Description
085B-16A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002002

BDI # 18118506

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.811
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY