085B-38B
Description
085B-38B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002046
BDI # 18118550
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.303
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
085B-38A
Description
085B-38A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002045
BDI # 18118549
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.303
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore