085B-39B
Description
085B-39B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002048
BDI # 18118552
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.461
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
085B-39A
Description
085B-39A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002047
BDI # 18118551
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.461
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore