Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
08A30
Description
08A30 ROLLER CHAIN SPROCKET ; 1/2" PITCH 30T 15MM PLAIN BORE A PLATE
Part # 08A30
BDI # 613320
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Simplex Type
Global Part Number GPN:
569659
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
08BTB30H
Description
08BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB30H
BDI # 613362
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570579
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
08B30
Description
08B30 ROLLER CHAIN SPROCKET ; 1/2" PITCH 30T 16MM MIN PLAIN BORE
Part # 08B30
BDI # 613402
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Simplex Type
Global Part Number GPN:
570364
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore