08BTB32
Description
08BTB32 ROLLER CHAIN SPROCKET ; BUSHED 08B-1 CHAIN 32T B-HUB ONE SIDE
Part # 08BTB32
BDI # 613363
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569255
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
08B32
Description
08B32 ROLLER CHAIN SPROCKET ; 1/2" PITCH 32T 16MM MIN PLAIN BORE
Part # 08B32
BDI # 613404
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type
Global Part Number GPN:
570883
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type
Global Part Number GPN:
570126
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
08B-32B
Description
08B-32B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002403
BDI # 18118951
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
08B-32A
Description
08B-32A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002402
BDI # 18118950
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore