08B-52A

COMPARE

08B-52A

Description
08B-52A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002498

BDI # 18118984

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.281

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.566
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1B52T

COMPARE

RS08B-1B52T

Description
08BB52 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1B52T

BDI # 920647

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.281
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.566
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A52T

COMPARE

RS08B-1A52T

Description
08BA52 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1A52T

BDI # 920607

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.281
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.566
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B52 MTO

COMPARE

08B52 MTO

Description
08B52 MTO CHAIN SPROCKET ; 08B-1 CHAIN 52T

MARTIN SPROCKET & GR

Part # 08B52 MTO

BDI # 24286954

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.281
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.566
Other Features: Simplex Type
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A52

COMPARE

PHS 08B-1A52

Description
PHS 08B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A52

BDI # 1285020

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.281

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.566
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY