Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Simplex Type
Global Part Number GPN:
569298
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
08BTB54
Description
08BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB54
BDI # 613371
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570473
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Simplex Type
Global Part Number GPN:
569841
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
08B-54A
Description
08B-54A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002500
BDI # 18118986
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore